Shop All Headers & Wire Housings
Te Connectivity
POST INSULATION FASTON 250 HOUSING
Mfr # 735075-5
Zoro # G800957754
product price: $0.05
/ea
Sold in multiples of 2000 for $100.00
$100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 24.4 mm
- Material Polypropylene
- Max. Temp. 105°C
- Number of Contacts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 735075-5
- Zoro # G800957754
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 24.4 mm |
Details
Item | Terminal Housing |
Color | Black |
Material | Polypropylene |
Max. Temp. | 105°C |
Number of Contacts | 1 |
Insulated | Yes |
Terminal Type | Receptacle |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINDICATOR RF-SERIES REMOTE PROBE ASSEMBLY RADAR LEVEL SENSORS AND TRANSMITTER (RF10PD3G1)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKD2121N12)
- GE INDUSTRIAL SOLUTIONS Lug Kit No6-2/0 Neutral/Ground (TLK20CP)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings