Shop All PCB Connectors
Te Connectivity
POST F-THRU 100 C/L PLATED
Mfr # 117249-2
Zoro # G801067278
product price: $0.84
/ea
Sold in multiples of 90000 for $75,600.00
$75,600.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Signal
- For Use With Female Connector
- Connector Terminates To Printed Circuit Board
- Type Straight
- Max. Temp. 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 117249-2
- Zoro # G801067278
- Country of Origin United States
- Category PCB Connectors
Details
Item | Contact |
Application | Signal |
For Use With | Female Connector |
Connector Terminates To | Printed Circuit Board |
Type | Straight |
Max. Temp. | 125°C |
Current Rating | 3 A |
Terminal Finish | Gold Plated |
Contact Finish | Gold Plated |
Hole Center to Center | 2.54 mm |
Contact Plating Thickness | 1.27 µm |
Connection Material | Copper Alloy |
Contact Type | Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M043)
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26985)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPST (EH10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity PCB Connectors