Shop All Headers & Wire Housings
Te Connectivity
POSITIVE LOCK (PL) HOUSING
Mfr # 171809-2
Zoro # G400955112
product price: $0.31
/ea
Sold in multiples of 8000 for $2,480.00
$2,480.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Flammability Rating UL 94 V-2
- Connector Terminates To Wire & Cable
- Number of Contacts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 171809-2
- Zoro # G400955112
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Material | Nylon |
Color | Black |
Flammability Rating | UL 94 V-2 |
Connector Terminates To | Wire & Cable |
Number of Contacts | 1 |
Terminal Type | Receptacle |
Max. Temp. | 105°C |
Insulated | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Plc 1769L30ER (1769-L30ER)
- SIEMENS Circuit Breaker, 5SY4 Series 6A, 1+N Pole, 277V AC, C Curve (5SY45067)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, 250F (9037HG32Z20)
- WIREMOLD 640B Wiremold Raceway Cutter (640B)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings