Shop All Headers & Wire Housings
Te Connectivity
POSITIVE LOCK HOUSING RECEPTACLE
Mfr # 171810-2
Zoro # G000955192
product price: $0.27
/ea
Sold in multiples of 400 for $108.00
$108.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Max. Temp. 130°C
- Terminal Type Receptacle
- Hole Center to Center 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 171810-2
- Zoro # G000955192
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Color | Black |
Material | Nylon |
Max. Temp. | 130°C |
Terminal Type | Receptacle |
Hole Center to Center | 6 mm |
Connector Terminates To | Wire & Cable |
Number of Contacts | 2 |
Insulated | No |
Flammability Rating | UL 94 V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Heavy Duty Push Pull Switch, Panel Mount (20300)
- QUICKCABLE Crimp Lug, 1 Gauge, 3/8", PK5 (4801-005F)
- HUBBELL 30A Locking Connector 3P 4W 480VAC RD (HBL20444B)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) No, PK200 (97 99 393)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings