Shop All Headers & Wire Housings
Te Connectivity
POSITIVE LOCK 312 HOUSING
Mfr # 172236-2
Zoro # G800955897
Sold in multiples of 3000 for $2,970.00
$2,970.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Flammability Rating UL 94 V-2
- Insulated No
- Connector Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 172236-2
- Zoro # G800955897
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Color | Black |
Material | Nylon |
Flammability Rating | UL 94 V-2 |
Insulated | No |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 8.32 mm |
Max. Temp. | 105°C |
Terminal Type | Receptacle |
Number of Contacts | 3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CISCO Switch 24VDC Ethernet And Communication Module, IE20008TCL V01 (IE-2000-8TC-L V01)
- HUBBELL Interlock, Mechanical (HBL430MIF7W)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (MW-1/2-48"-BLACK-12 PCS)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Toggle Switch, Raised (11401)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings