Shop All Wire Terminals
Te Connectivity
POSITIVE LOCK 250 RECEPTACLE PHBRZ
Mfr # 216843-1
Zoro # G001025085
Sold in multiples of 150 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Receptacle
- Connection Type Through Hole
- Max. Temp. 230 Degrees F
- Application Printed Circuit Board
- Contact Plating Material Unplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 216843-1
- Zoro # G001025085
- Country of Origin Netherlands
- Category Wire Terminals
Details
Terminal Type | Receptacle |
Connection Type | Through Hole |
Max. Temp. | 230 Degrees F |
Application | Printed Circuit Board |
Contact Plating Material | Unplated |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cam Lock Extension Cord, Wire Size 2/0, 1P (61225SCG)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4GAA4)
- UPUN Type UKJ-4RD Fuse Terminals for 5x20 mm Fuses, 60-PK (ASIUK5HESI)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB5RMB03)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- STA-KON 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (10RC-14F)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 16 - 14 AWG - 100 Pcs - Orange (WNUT-73-OR-100)
- ICM CONTROLS 102Fb 10 Minutes Adjustable (ICM102FB)
- ABB RC363, INS NYL RING TRM 12-10 No10 YELLOW, PK 500 (RC363)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (PV18-8F-CY)
- STA-KON 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (18RA-8)
- Te Connectivity Wire Terminals