Shop All Headers & Wire Housings
Te Connectivity
POSITIVE LOCK 250 HOUSING RECEPTACLE
Mfr # 172210-7
Zoro # G200955718
product price: $0.24
/ea
Sold in multiples of 350 for $84.00
$84.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Nylon
- Insulated Yes
- Max. Temp. 105°C
- Number of Contacts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172210-7
- Zoro # G200955718
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Color | Red |
Material | Nylon |
Insulated | Yes |
Max. Temp. | 105°C |
Number of Contacts | 2 |
Hole Center to Center | 6 mm |
Flammability Rating | UL 94 V-2 |
Connector Terminates To | Wire & Cable |
Terminal Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Cantex 5133670U 3 in. LB Type PVC Body Conduit (3167525)
- TRIPP LITE Power Cord, HD, C19, L5-20P, 20A, 12AWG, 10ft (P045-010)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Black (HS357-S10-BLACK)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings