Shop All Headers & Wire Housings
Te Connectivity
POSITIVE LOCK 250 HOUSING RECEPTACLE
Mfr # 172210-6
Zoro # G500955715
product price: $0.22
/ea
Sold in multiples of 400 for $88.00
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
- Terminal Type Receptacle
- Flammability Rating UL 94 V-2
- Hole Center to Center 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172210-6
- Zoro # G500955715
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Color | Blue |
Material | Nylon |
Terminal Type | Receptacle |
Flammability Rating | UL 94 V-2 |
Hole Center to Center | 6 mm |
Number of Contacts | 2 |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Insulated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button Control Station, Up/Down, 25mm (20C795)
- SQUARE D Panelboard Interior, HCP, 600A, Main Lug (HCP32686)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT3Y5)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings