Shop All Headers & Wire Housings
Te Connectivity
POSITIVE LOCK 250 (6.3 MM) HOUSING
Mfr # 172434-1
Zoro # G300955229
Sold in multiples of 500 for $85.00
$85.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Natural
- Number of Contacts 2
- Flammability Rating UL 94 V-0
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 172434-1
- Zoro # G300955229
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Material | Nylon |
Color | Natural |
Number of Contacts | 2 |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Terminal Type | Receptacle |
Insulated | No |
Hole Center to Center | 6 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11579083)
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (TLM626)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 ye UL/CSA 5m (7000-08081-0100500)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 20A, 600V AC, Non-Indicating (KLDR020)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings