Shop All Headers & Wire Housings
Te Connectivity
POSITIVE LOCK 187 HOUSING RECEPTACLE
Mfr # 172075-4
Zoro # G300955861
product price: $0.73
/ea
Sold in multiples of 95 for $69.35
$69.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Nylon
- Hole Center to Center 6 mm
- Max. Temp. 105°C
- Connector Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172075-4
- Zoro # G300955861
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Color | Yellow |
Material | Nylon |
Hole Center to Center | 6 mm |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-2 |
Insulated | Yes |
Number of Contacts | 3 |
Terminal Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (XTCE012B01A)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 4ft, PK5 (HS-714 1/8 Blk 48)
- DISCO Ylw Wire Terminal Butt Conn 12-10 Ga. Wire Crimp/Seal PK25 (2068PK)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings