Shop All Headers & Wire Housings
Te Connectivity
POSITIVE LOCK 187 HOUSING RECEPTACLE
Mfr # 172075-1
Zoro # G400955860
product price: $0.58
/ea
Sold in multiples of 250 for $145.00
$145.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Max. Temp. 105°C
- Connector Terminates To Wire & Cable
- Hole Center to Center 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172075-1
- Zoro # G400955860
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Color | Natural |
Material | Nylon |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 6 mm |
Insulated | Yes |
Number of Contacts | 3 |
Terminal Type | Receptacle |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22965883)
- MAXPOWER Wall Plate Phone Flush 1-Port - Stainless Steel (MA81244)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (27025601)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-5)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings