Shop All Headers & Wire Housings
Te Connectivity
POSITIVE LOCK 187 (4.8 MM) HOUSING
Mfr # 179182-6
Zoro # G200956074
product price: $0.24
/ea
Sold in multiples of 350 for $84.00
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
- Number of Contacts 1
- Connector Terminates To Wire & Cable
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 179182-6
- Zoro # G200956074
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Color | Blue |
Material | Nylon |
Number of Contacts | 1 |
Connector Terminates To | Wire & Cable |
Insulated | No |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Terminal Type | Tab |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 12 in W, 7 in D, NEMA 12; 13, Screw On (WC08C12)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Blue (HS367-S100-BLUE)
- ANCOR Ancor Yellow 10 AWG Tinned Copper Wire - 100' (109010)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 100 (124 314111S1)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings