Shop All DIN Rails
Te Connectivity
Positioner M12 Rail A8 Pin Compact
Mfr # 1-2823582-8
Zoro # G105981140
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Sets Type Removable/Interchangeable
- Tool Type Crimp Locator
- Tool Grade Commercial Crimp Tooling
- Ratchet Configuration Operator Releasable & Adjustable
- Specification Type Removable/Interchangeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-2823582-8
- Zoro # G105981140
- Country of Origin Germany
- Category DIN Rails
Details
Die Sets Type | Removable/Interchangeable |
Tool Type | Crimp Locator |
Tool Grade | Commercial Crimp Tooling |
Ratchet Configuration | Operator Releasable & Adjustable |
Specification Type | Removable/Interchangeable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Deutsch, Connector Kit, 4 Pin (DT04GY)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED500)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE2A296H7)
- SCHNEIDER ELECTRIC Mounting Track, DIN Rail Mount, 1 m Lg, 35 mm W, 7.65 mm H, Aluminum (16-700DIN)
- ASI DIN Rail Cutting Tool with Easy To Use Hand Lever, Cuts 4 Profiles of Steel DIN Rail (ASI305001)
- SQUARE D Mounting Channel, 36 in L, Standard (9080GH136)
- SQUARE D ScrewOn End Clamp, 6.20in L, Polycarbonate (9080MHA10)
- SQUARE D Mounting Channel, 36 in L, Snap-Off (9080GH236)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp DPDT, 24 Vac/dc Coil (RIBR24D)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp SPDT + Override, 10-30 Vac/dc Coil (RIBRL1S)
- Te Connectivity DIN Rails