Shop All Headers & Wire Housings
Te Connectivity
POSI-LOK HSG.250-7 POS RAST5
Mfr # 521209-1
Zoro # G200957156
product price: $1.59
/ea
Sold in multiples of 1000 for $1,590.00
$1,590.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Application Power, Signal
- Height 12.2 mm
- Material Nylon
- Length 0.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 521209-1
- Zoro # G200957156
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 12.2 mm |
Length | 0.362 in |
Details
Item | Connector Assembly |
Number of Rows | 1 |
Application | Power, Signal |
Material | Nylon |
Color | Blue |
Number of Contacts | 7 |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Connection Material | Brass |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 5 mm |
Connector Type | Receptacle |
Max. Temp. | 110°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Usb Rs485 Adapter For Tp-Sc Mppt Ctrlr (TP-SC-USB-RS485)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS237)
- AC WORKS 1.5ft 3-Phase 30A 250V L15-30P 4-Prong Plug to L15-20R Locking 3-Phase 20A 250V Connector (L1530L1520-018)
- FESTO Proximity Sensor SME-8M-DS-24V-K-5, 0-OE (SME-8M-DS-24V-K-5,0-OE)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings