Shop All Headers & Wire Housings
Te Connectivity
POS LOCK 250 M INF SW HSG 3P MKII V0
Mfr # 1969760-1
Zoro # G000956304
product price: $1.95
/ea
Sold in multiples of 6000 for $11,700.00
$11,700.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Hole Center to Center 8.71 mm
- Number of Contacts 3
- Connector Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1969760-1
- Zoro # G000956304
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Max. Insulation Dia. | 0.193 in |
Details
Item | Terminal Housing |
Color | Natural |
Material | Nylon |
Hole Center to Center | 8.71 mm |
Number of Contacts | 3 |
Connector Terminates To | Wire & Cable |
Terminal Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 130°C |
Insulated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (11593101)
- POWER FIRST Power Cord, 5-15P, SJ, 10 ft., Blk, 10A, 16/3 (1KEG6)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X60 304SS (T8860CHSS)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 12, 3R, 4, Hinged (N412363012C)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings