Shop All Safety Switches
Te Connectivity
Pm0S0Dhx0=C3384
Mfr # 7-6609940-0
Zoro # G705995523
product price: $32.79
/ea
Sold in multiples of 60 for $1,967.40
$1,967.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- Mounting Flange
- Temp. Range -10 to 40°C
- Amps 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-6609940-0
- Zoro # G705995523
- Country of Origin Mexico
- Category Safety Switches
Details
Item | Fuse Clip |
Voltage | 115/230V AC |
Mounting | Flange |
Temp. Range | -10 to 40°C |
Amps | 10 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, Transformer, White, 480VAC (52PL5JB)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 40A, 500V AC, Non-Indicating (L50QS040.T)
- TREND NETWORKS Amplifier Tracing Probe (R180001)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-1)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC/DC, 4PST, 60 A, NEMA 12, 3R (HU462AWK)
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (D323N)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (HF361JW)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (DU323)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (HF363)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 4X (HNF361S)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362JCH)
- Te Connectivity Switches