Shop All Terminal Blocks
Te Connectivity
PLZN.KEY TERMI-BLOK HDR
Mfr # 1546051-1
Zoro # G700930130
product price: $0.47
/ea
Sold in multiples of 240 for $112.80
$112.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 37 mm
- Mounting & Retention Accessory Type Polarization Key
- Terminal Block & Strip Accessory Color Red
- Product Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1546051-1
- Zoro # G700930130
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
Length | 37 mm |
Details
Mounting & Retention Accessory Type | Polarization Key |
Terminal Block & Strip Accessory Color | Red |
Product Type | Accessory |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 2-1/2 in. x 6 in., Aluminum (119341)
- MERSEN Fuse, ATQ Series, Time Delay, 25A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ25)
- W BOX RWAY CONN 1-1/4in INS COR, 4PK (0E-125ICW4)
- SQUARE D Heavy Duty Foot Switch (9002AW119)
- GARDNER BENDER Terminal Block, 10-Circuit, 30A, 600V (GTB-410)
- DISCO Ylw Nyln Crimp Terminal 16-14 To 12-10 Guage Connector PK10 (12228PK)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- SQUARE D Terminal Block, Gray (9080GME6)
- INFRATECH $CURING SYS 9000W 240V SPD RA S-9000-P16 (IF14-1100)
- BLUE SEA SYSTEMS Blue Sea 2506 Terminal Block 30AMP - 6 Circuit (2506)
- ZORO SELECT Terminal Strip, 30A, 9 Pole, 600VAC (6ZEJ3)
- Te Connectivity Terminal Blocks