Shop All Wire Terminals
Te Connectivity
PLUG SHUR PIDG 16-14
Mfr # 324225
Zoro # G900975481
Sold in multiples of 65 for $94.25
$94.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.25 to 2 mm²
- Insulation Type Nylon
- Insulation Color Blue
- Terminal Type Shur-Plug
- Overall Length 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 324225
- Zoro # G900975481
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.8 in |
Details
Wire Range | 1.25 to 2 mm² |
Insulation Type | Nylon |
Insulation Color | Blue |
Terminal Type | Shur-Plug |
Contact Plating Material | Copper, Tin |
Insulation Dia | 0.17 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp, Rod Sz5/8", Forged Steel (0500104104)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Insulated Ring Terminals 15PK (69965)
- GARDNER BENDER PUSH SWITCH ON/OFF BRS6A (GSW-25)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 200A, 600V AC, Indicating (TRS200RID)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (166102-100)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK50 (EDV18-250B-L)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (69947)
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 1/2" Stud PK100 (163408-100)
- ANCOR 12-10 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220163)
- PANDUIT Service Post, 10 Sol-2 Str, Male (SP2-2-C)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (MNG10-10FLX)
- Te Connectivity Wire Connectors & Disconnects