Shop All Headers & Wire Housings
Te Connectivity
PLUG HOUSING 4POS KEYING-C NEW GIC3.3
Mfr # 3-1971905-2
Zoro # G000956441
product price: $0.14
/ea
Sold in multiples of 700 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Glass-Filled Polyamide
- Height 12.4 mm
- For Use With Header Assembly
- Length 0.354 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1971905-2
- Zoro # G000956441
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 12.4 mm |
Length | 0.354 in |
Min. Single Wire Size | 28 AWG |
Max. Single Wire Size | 20 AWG |
Details
Item | Plug |
Number of Rows | 2 |
Material | Glass-Filled Polyamide |
For Use With | Header Assembly |
Color | Red |
Application | Power, Signal |
Max. Temp. | 105°C |
Contact Plating Thickness | 2 µm |
Hole Center to Center | 3.3 mm |
Max. Voltage | 250V AC/DC |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 4 |
Connection Material | Copper Alloy |
Contact Type | Receptacle |
Contact Finish | Tin Plated |
Terminal Finish | Tin Plated |
Terminal Type | Crimp |
Current Rating | 4 A |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, B Curve (M9F21316)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA1000)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 30A, 250V AC, Non-Indicating (BAF-30)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings