Shop All Headers & Wire Housings
Te Connectivity
PLUG HOUSING 14POS KEYING-D NEW GIC3.3
Mfr # 4-1971905-7
Zoro # G600957152
product price: $1.15
/ea
Sold in multiples of 80 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Power, Signal
- Width 12.4 mm
- Material Glass-Filled Polyamide
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1971905-7
- Zoro # G600957152
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 12.4 mm |
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 20 AWG |
Details
Item | Plug |
Number of Rows | 2 |
Application | Power, Signal |
Material | Glass-Filled Polyamide |
Standards | UL |
Color | Yellow |
Max. Temp. | 105°C |
Contact Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Max. Voltage | 250V AC/DC |
Number of Contacts | 14 |
Contact Plating Thickness | 2 µm |
Terminal Type | Crimp |
Contact Finish | Tin Plated |
Current Rating | 4 A |
Hole Center to Center | 3.3 mm |
Terminal Finish | Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 12" L Gear Tie BK/OR/YL PK 12 (GTPP12-A1-R8)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038)
- DROSSBACH Split Loom Installation Tool, For Nominal Size 1/4" to 7/16", Orange/White (SLT-08)
- IDEC Safety 250V-Ac Other Switch (HS1L-DT44KMSR-G)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings