Shop All Headers & Wire Housings
Te Connectivity
PLUG HOUSING 14POS KEYING-B NEW GIC3.3
Mfr # 2-1971905-7
Zoro # G100956402
product price: $0.40
/ea
Sold in multiples of 250 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Blue
- Material Glass-Filled Polyamide
- Standards UL
- Width 12.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1971905-7
- Zoro # G100956402
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 12.4 mm |
Max. Single Wire Size | 20 AWG |
Min. Single Wire Size | 24 AWG |
Details
Item | Plug |
Number of Rows | 2 |
Color | Blue |
Material | Glass-Filled Polyamide |
Standards | UL |
Application | Power, Signal |
Current Rating | 4 A |
Contact Plating Thickness | 2 µm |
Number of Contacts | 14 |
Hole Center to Center | 3.3 mm |
Max. Temp. | 105°C |
Contact Type | Receptacle |
Terminal Type | Crimp |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 250V AC/DC |
Contact Finish | Tin Plated |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GES62F-C0)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic (S3813)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV14-6Q)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 25A @ 240V AC Contact Rating (V7-1Z19E9)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings