Shop All Headers & Wire Housings
Te Connectivity
PLUG HOUSING 10POS KEYING-B NEW GIC3.3
Mfr # 2-1971905-5
Zoro # G500956392
product price: $0.37
/ea
Sold in multiples of 300 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Power, Signal
- Color Blue
- Material Glass-Filled Polyamide
- Hole Center to Center 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1971905-5
- Zoro # G500956392
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Max. Single Wire Size | 20 AWG |
Min. Single Wire Size | 24 AWG |
Details
Item | Plug |
Number of Rows | 2 |
Application | Power, Signal |
Color | Blue |
Material | Glass-Filled Polyamide |
Hole Center to Center | 3.3 mm |
Flammability Rating | UL 94 V-0 |
Contact Plating Thickness | 2 µm |
Terminal Finish | Tin Plated |
Current Rating | 4 A |
Max. Voltage | 250V AC/DC |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Contact Finish | Tin Plated |
Max. Temp. | 105°C |
Contact Type | Receptacle |
Number of Contacts | 10 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC RV Power Oulet, 50A (CESMPS54HR)
- GROTE Pigtail, Double Seal, Standard 0.180 Male (67071)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, 24-28V (9001K1L35G)
- INTERMATIC Photocontrol, Locking, 120VAC (LC4521C)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings