Shop All Headers & Wire Housings
Te Connectivity
PLUG HE14 IDC 90 5 P TUBE
Mfr # 281711-5
Zoro # G401064462
product price: $1.15
/ea
Sold in multiples of 80 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 13.5 mm
- Material Glass-Filled PBT
- Height 8 mm
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 281711-5
- Zoro # G401064462
- Country of Origin Taiwan, Province of China
- Category Headers & Wire Housings
Dimensions
Length | 13.5 mm |
Height | 8 mm |
Max. Single Wire Size | 0.15 mm2 |
Max. Insulation Dia. | 0.039 in |
Min. Single Wire Size | 0.12 mm2 |
Details
Item | Connector |
Number of Rows | 1 |
Material | Glass-Filled PBT |
Color | Blue |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Current Rating | 3 A |
Connection Material | Phosphor Bronze |
Terminal Type | Insulation Displacement Crimp |
Connector Type | Receptacle |
Hole Center to Center | 2.54 mm |
Number of Contacts | 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCENT UL SJOOW Portable Cord, 12 AWG, 65 Strand, 3C, CPE, Black, Sold by the FT (SJO1203OW-0/90CASC)
- LABOR SAVING DEVICES RoyRods 36 ft. Signature Series Quick-Connect Wire Running Kit (81-700)
- AC WORKS 20A 125/250V L14-20P Power Input Inlet UL and C-UL listed (ASINL1420P)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BL2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings