Shop All Headers & Wire Housings
Te Connectivity
PLUG HE14 IDC 180 2X8 P AWG 28-26
Mfr # 281792-8
Zoro # G101064595
product price: $2.15
/ea
Sold in multiples of 45 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Min. Single Wire Size 28 AWG
- Number of Rows 2
- Max. Single Wire Size 26 AWG
- Height 5.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 281792-8
- Zoro # G101064595
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 28 AWG |
Max. Single Wire Size | 26 AWG |
Height | 5.1 mm |
Length | 21.12 mm |
Max. Insulation Dia. | 0.039 in |
Details
Color | Blue |
Item | Connector |
Number of Rows | 2 |
Hole Center to Center | 2.54 mm |
Connection Material | Phosphor Bronze |
Terminal Type | Insulation Displacement Crimp |
Connector Type | Receptacle |
Material | Glass-Filled PBT |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 16 |
Connector Terminates To | Wire & Cable |
Current Rating | 3 A |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C881)
- KENSINGTON Premium Surge Protector, 8 Outlets (K62663US)
- CALBRITE Angle Bracket, 45 deg., 2 Hole (S600002B45)
- LEVITON Agl Strt Blade Plug, Clr, 15 A, Stnd, 5-15P (8215-CAT)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings