Shop All Headers & Wire Housings
Te Connectivity
PLUG HE13 IDC 180 2X4 P AWG 26-24
Mfr # 281790-4
Zoro # G801064413
product price: $4.15
/ea
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Min. Single Wire Size 26 AWG
- Max. Single Wire Size 24 AWG
- Number of Rows 2
- Height 5.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 281790-4
- Zoro # G801064413
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 24 AWG |
Height | 5.1 mm |
Length | 10.96 mm |
Max. Insulation Dia. | 0.047 in |
Details
Item | Connector |
Color | Blue |
Number of Rows | 2 |
Connection Material | Phosphor Bronze |
Connector Type | Receptacle |
Material | Glass-Filled PBT |
Terminal Type | Insulation Displacement Crimp |
Hole Center to Center | 2.54 mm |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 8 |
Connector Terminates To | Wire & Cable |
Current Rating | 3 A |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-6012)
- 3M Displacement Connector, 22-16 AWG, PK30 (316-IR BAG)
- TELEMECANIQUE SENSORS Flexible Steel Rllr Lvr, 2.11 to 4 In .L (ZCY45)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 40A, 2 Pole, 120/240V AC (UBIA240NI)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings