Shop All Cable Connectors
Te Connectivity
PLUG CABLE RTANG SMB PB FREE
Mfr # 5414363-4
Zoro # G900947532
Sold in multiples of 20 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Right Angle
- Cable Clamping Method Crimp
- Use With - Nonmetallic Building Cable RG 174 Double Shield, RG 316 Double Shield, RG 188 Double Shield
- Type Plug
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5414363-4
- Zoro # G900947532
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Right Angle |
Cable Clamping Method | Crimp |
Use With - Nonmetallic Building Cable | RG 174 Double Shield, RG 316 Double Shield, RG 188 Double Shield |
Type | Plug |
Item | Connector Assembly |
Material | Zinc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (9AS3D12)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 250 (BT4LH-TL)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1C)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm Red/Black - 100' (121510)
- IFM Wireable M12 connector (E18162)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- IFM Wireable M8 connector (E11550)
- LEGRAND Cable Connectors/Terminators, WALL PLATE 1 GANG DECORATOR W (TP26W)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMINGTON INDUSTRIES SMA Male Coax Connector Components, Threaded Straight Plug for RG-58, RG-141, RG-303, LMR-195 Cbls (901-9876-RFX)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- Te Connectivity Cord Grips