Shop All Coaxial Cables
Te Connectivity
PLUG ASSY STR SMB
Mfr # 413985-8
Zoro # G000945919
product price: $16.79
/ea
Sold in multiples of 5 for $83.95
$83.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Termination Method to Wire & Cable Crimp
- Number of Coaxial Contacts 1
- Operating Temperature Range -65 -165 °C
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 413985-8
- Zoro # G000945919
- Country of Origin Mexico
- Category Coaxial Cables
Dimensions
RF Connector Mated Outer Diameter (Approximate) | .187 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R GY (5362BGRY)
- FIVEGEARS 010-SPS-11231 BNC Male to F Female RF Adapter Coax Coaxial Connector (FI128517)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- WILSON ELECTRONICS 60 ft. WILSON400 Coax, 952360 (952360)
- MONOPRICE Cable Coupler, BNC, Gold plated (4128)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- MONOPRICE Lan, Coaxinstall Kit, Tester, Tone (8135)
- CAROL Coaxial Cable, RG-6/U, Black (C5886.31.01)
- Te Connectivity Coaxial Cables