Shop All Headers & Wire Housings
Te Connectivity
Plug 5 Pos 125 Housing Nylon 6/6
Mfr # 521190-4
Zoro # G705916818
product price: $2.15
/ea
Sold in multiples of 40 for $86.00
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.51 mm
- Material Nylon
- Color Black
- Length 1.505 in
- Connector Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 521190-4
- Zoro # G705916818
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 8.51 mm |
Length | 1.505 in |
Details
Item | Terminal Housing |
Material | Nylon |
Color | Black |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 7.49 mm |
Insulated | No |
Terminal Type | Receptacle |
Max. Temp. | 120°C |
Number of Contacts | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB NC301, 3/8 CONN, CLMP, USE W/ NMSC, DC, PK 100 (NC301)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- HUBBELL Toggle/Duplex Receptacle Wall Plate, Number of Gangs: 4 Thermoplastic, Smooth Finish, Light Almond (P38LA)
- PANDUIT Ferrule, 16 AWG, Non-Insul, 13/32in., PK1000 (F78-10-M)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings