Shop All Cable Connectors
Te Connectivity
PLUG 11-7 SM INS STD KEY
Mfr # 1445818-1
Zoro # G701026252
product price: $9.29
/ea
Sold in multiples of 50 for $464.50
$464.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Color Black
- Type Plug, Housing, Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1445818-1
- Zoro # G701026252
- Country of Origin China
- Category Cable Connectors
Details
Material | Thermoplastic |
Color | Black |
Item | Connector |
Type | Plug, Housing, Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 3/4 in. W Plastic Insulated Cable Staple , 50PK (PS-75)
- LEVITON 3 Wire Industrial Angle Straight Blade Plug 250Vac 50A (9650-P)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 44in H (NC44FHR)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC (GSD10)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 (902-383-10)
- MARMAT BNC Male to F Connector (VAD18)
- IFM Wireable M8 connector (E11255)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- HALEX 100PK38 Cla Connector (05103B)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- Te Connectivity Cable Connectors