Shop All Headers & Wire Housings
Te Connectivity
PLMKIII&FASTON 250 REC HSG 2P NAT
Mfr # 2-521253-1
Zoro # G000956991
product price: $0.45
/ea
Sold in multiples of 200 for $90.00
$90.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Hole Center to Center 15.11 mm
- Insulated Yes
- Max. Temp. 65°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-521253-1
- Zoro # G000956991
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Natural |
Material | Nylon |
Hole Center to Center | 15.11 mm |
Insulated | Yes |
Max. Temp. | 65°C |
Flammability Rating | UL 94 V-2 |
Number of Contacts | 2 |
Terminal Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Contactor (120-904)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 6A, 500V AC, 50kA at 500V AC (6D27)
- LEVITON Slimpack Toggle Switchbr (C20-05231-000)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HB20-0AA0)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings