Shop All Headers & Wire Housings
Te Connectivity
Plmkii&Faston 250 Rec Hsg 2P Nat
Mfr # 520935-1
Zoro # G705912889
product price: $0.31
/ea
Sold in multiples of 300 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.475 in
- Color Natural
- Material Nylon
- For Use With FASTON Terminals
- Number of Contacts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 520935-1
- Zoro # G705912889
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 0.475 in |
Details
Item | Terminal Housing |
Color | Natural |
Material | Nylon |
For Use With | FASTON Terminals |
Number of Contacts | 2 |
Terminal Type | Receptacle |
Hole Center to Center | 15.11 mm |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Insulated | Yes |
Flammability Rating | UL 94 V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14" L Miniature Cable Tie NAT PK 100 (TY5234M)
- ASI Circuit Breaker, NDB2 Series 20A, 2 Pole, 480V AC, C Curve (NDB2-63C20-2)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 208/120V AC, A Curve (QOB340GFI)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2F7)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings