Shop All Wire Terminals
Te Connectivity
Plasti-Grip Spade 12-10 4.5Mm
Mfr # 165015
Zoro # G805899677
product price: $0.51
/ea
Sold in multiples of 200 for $102.00
$102.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type PVC
- Stud Size #8
- Insulation Color Yellow
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 165015
- Zoro # G805899677
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.252 in |
Overall Length | 1.238 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | PVC |
Insulation Color | Yellow |
Max. Temp. | 221 Degrees F |
Max. Voltage | 600V |
Item | Spade Terminal |
Seam | Standard, Closed Barrel |
Terminal Type | Spade Tongue |
Wire Type | Regular Wire |
Terminal Orientation | Offset, Straight |
Insulation Dia | 0.149 to 0.252 in |
Contact Plating Material | Copper, Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 80 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013BSB)
- SCHNEIDER ELECTRIC Pilot Light, Clear, LED Lamp Type (XB7EV07GP)
- TAPCO Toggle Switch, On/Off, DPST (128374)
- 3M 12-10 AWG Vinyl Fork Terminal #10 Stud PK25 (FV10-10Q)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH14-6R/LX)
- STA-KON 22-16 AWG Nylon Fork Terminal #6 Stud PK100 (RA18-6F)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (18RA-8FL)
- STA-KON 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (10RC-516)
- 3M 12-10 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV10-6Q)
- 3M 4 AWG Nylon Ring Terminal 1/4" Stud PK200 (MN4-14RK)
- Te Connectivity Wire Terminals