Shop All Wire Terminals
Te Connectivity
Plasti-Grip Ring 12-10 1/4
Mfr # 165035
Zoro # G305899917
product price: $0.47
/ea
Sold in multiples of 200 for $94.00
$94.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 3 to 6 mm²
- Insulation Type PVC
- Stud Size M6
- Insulation Color Yellow
- Barrel Inside Dia. 0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 165035
- Zoro # G305899917
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M6 |
Barrel Inside Dia. | 0.252 in |
Overall Length | 1.184 in |
Details
Wire Range | 3 to 6 mm² |
Insulation Type | PVC |
Insulation Color | Yellow |
Item | Ring Terminal |
Seam | Standard, Closed Barrel |
Wire Type | Regular Wire |
Terminal Type | Ring Tongue |
Max. Voltage | 600V |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Insulation Dia | 0.252 to 0.267 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 50 Ft 14/3 Triple Tap Cord (KTIXD73343)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 125VAC L5-15R BK (HBL4710)
- SOUTHWIRE 3 in. Steel Type EMT Compression Connector (658S)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (218)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 12-10 AWG, PK14 (20-116)
- JANDORF Term Disc F Vinyl Ins .187 Tab 60876 (3400751)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brass, Red, 100 PK (MDD1.25-250-100)
- GARDNER BENDER GTA2 Mechanical Lug, 14 to 10 AWG Wire, 38 in Stud, Aluminum Contact (GTA-2N/GTA-2)
- GARDNER BENDER GSLU35 Mechanical Lug, 600 V, 14 to 10 AWG Wire, 38 in Stud, Copper Contact (GSLU-35N/GSLU-35)
- 3M Scotchlok 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU14-10FX)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (MV10-14FLX)
- Te Connectivity Wire Terminals