Shop All Headers & Wire Housings
Te Connectivity
PL MKII 187 REC HSG 2P NYLON BLUE
Mfr # 176498-6
Zoro # G100956631
product price: $0.65
/ea
Sold in multiples of 1000 for $650.00
$650.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
- Terminal Type Receptacle
- Number of Contacts 2
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 176498-6
- Zoro # G100956631
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Color | Blue |
Material | Nylon |
Terminal Type | Receptacle |
Number of Contacts | 2 |
Flammability Rating | UL 94 V-0 |
Insulated | Yes |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 15 mm |
Max. Temp. | 65°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (812M4I)
- HYDROMAXX 1"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT100025F)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Prong 15A 125V - NEMA L5-15C (YGA026F)
- DAYTON Push Button operator, 30 mm, Red (30G364)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings