Shop All Headers & Wire Housings
Te Connectivity
PL EX 110 (2.8 MM) HOUSING RECEPTACLE
Mfr # 353251-1
Zoro # G500957283
product price: $0.38
/ea
Sold in multiples of 5000 for $1,900.00
$1,900.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.822 in
- Color Natural
- Material Nylon
- Max. Temp. 105°C
- Number of Contacts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 353251-1
- Zoro # G500957283
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Length | 0.822 in |
Details
Item | Terminal Housing |
Color | Natural |
Material | Nylon |
Max. Temp. | 105°C |
Number of Contacts | 1 |
Connector Terminates To | Wire & Cable |
Terminal Type | Receptacle |
Insulated | No |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 5 M (GBLCC-D2-05)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 18 in D (SCE-60EL2418FS)
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (822)
- CALCONDUIT Nipple, 1/2 in. x 3-1/2 in., GRC (876605)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings