Shop All Wire Terminals
Te Connectivity
PL 250 TERMINAL REC 16-12 AWG TPBR
Mfr # 1217092-2
Zoro # G600926998
product price: $0.12
/ea
Sold in multiples of 20000 for $2,400.00
$2,400.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.31 to 3.31 mm²
- Insulation Type Non-Insulated
- Wire Type Stranded, Discrete Wire
- Standards UL Rating
- Overall Length 0.771 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1217092-2
- Zoro # G600926998
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.771 in |
Details
Wire Range | 1.31 to 3.31 mm² |
Insulation Type | Non-Insulated |
Wire Type | Stranded, Discrete Wire |
Standards | UL Rating |
Features | Wire Insulation Support |
Connection Type | F-Crimp |
Terminal Type | Receptacle |
Seam | Open |
Connection Material | Brass |
Application | Wire & Cable |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.12 to 0.169 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4141206CHSS)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STW)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- MERSEN CC Class, Time-Delay, 2.5A, 600V AC, Non-Indicating (ATDR2-1/2)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P6-14R-T)
- 3M 16-14 AWG Nylon Block Fork Terminal #8 Stud PK100 (MNG14-8FBX)
- JANDORF ELEC LUG UNINS2/01/2""STD (60774)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK1000, Connection Material: Tin-Plated Copper (166105-1000)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (73065)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100, Connection Material: Tin-Plated Copper (PN14-8LF-C)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #8 Stud PK500 (MU10-8FFBK)
- Te Connectivity Wire Terminals