Shop All Wire Terminals
Te Connectivity
PL 250 REC TERMINAL 20-17 AWG PTPPB
Mfr # 927852-7
Zoro # G400926563
product price: $0.19
/ea
Sold in multiples of 1500 for $285.00
$285.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 17 AWG
- Insulation Type Non-Insulated
- Connection Material Phosphor Bronze
- Seam Open
- Terminal Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 927852-7
- Zoro # G400926563
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.878 in |
Details
Wire Range | 20 to 17 AWG |
Insulation Type | Non-Insulated |
Connection Material | Phosphor Bronze |
Seam | Open |
Terminal Type | Receptacle |
Wire Type | Stranded, FLK |
Max. Temp. | 221 Degrees F |
Standards | UL Rating |
Features | Wire Insulation Support |
Connection Type | F-Crimp |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Insulation Dia | 0.055 to 0.091 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3OXG)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 6PST, 60 A, NEMA 12, 3R (HU662AWK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 12, Hinged (N412242412C)
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 30A Amp Range, 600V AC/300V DC Volt Rating (TCFH30N)
- 3M 12-10 AWG Nylon Fork Terminal #10 Stud PK50, Seam: Brazed (MNG10-10FX)
- STA-KON 22-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (AB14-10A)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 20PK (60825)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal 1/4" Stud PK50 (C10-14F)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-8FNB-Q)
- 3M Vinyl Wire Termination Kit 850 Piece w/Tool (STK-1)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK100 (160175-100)
- Te Connectivity Wire Terminals