Shop All Wire Terminals
Te Connectivity
PL 250 REC TERMINAL 20-15 AWG PTPB
Mfr # 341299-2
Zoro # G000927458
product price: $0.11
/ea
Sold in multiples of 50000 for $5,500.00
$5,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 15 AWG
- Insulation Type Non-Insulated
- Features Wire Insulation Support
- Wire Type Stranded, Discrete Wire
- Terminal Type Quick Connect Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 341299-2
- Zoro # G000927458
- Country of Origin Netherlands
- Category Wire Terminals
Dimensions
Overall Length | 0.853 in |
Details
Wire Range | 20 to 15 AWG |
Insulation Type | Non-Insulated |
Features | Wire Insulation Support |
Wire Type | Stranded, Discrete Wire |
Terminal Type | Quick Connect Receptacle |
Standards | UL Rating |
Seam | Open |
Connection Type | F-Crimp |
Connection Material | Phosphor Bronze |
Contact Plating Material | Pre-Tin |
Insulation Dia | 0.0826 to 0.114 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp, Rod Sz 1/2 In, Ductile Iron (0560009078)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40112G)
- EATON Molded Case Circuit Breaker, EG Series 80A, 3 Pole, 347/600V AC (EGE3080FFG)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU18-10FX)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (C10-10F)
- PANDUIT Male Disconnect, 16, 14 Awg, PK25 (EDNF14-187MB-Q)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 25PK (69951)
- POWER FIRST 8 AWG Vinyl Ring Terminal 3/8" Stud PK25 (5WHA6)
- 3M 12-10 AWG Nylon Block Fork Terminal #8 Stud PK50 (MNG10-8FBX)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #6 Stud PK50 (C10-6-SK)
- Te Connectivity Wire Terminals