Shop All Wire Terminals
Te Connectivity
PL 250 REC TERMINAL 17-13 AWG BR
Mfr # 927854-1
Zoro # G900926582
product price: $0.18
/ea
Sold in multiples of 1500 for $270.00
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 17 to 13 AWG
- Insulation Type Non-Insulated
- Wire Type Stranded, FLK
- Seam Open
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 927854-1
- Zoro # G900926582
- Country of Origin Switzerland
- Category Wire Terminals
Dimensions
Overall Length | 0.878 in |
Details
Wire Range | 17 to 13 AWG |
Insulation Type | Non-Insulated |
Wire Type | Stranded, FLK |
Seam | Open |
Max. Temp. | 221 Degrees F |
Connection Type | F-Crimp |
Standards | UL Rating |
Features | Wire Insulation Support |
Terminal Type | Receptacle |
Connection Material | Brass |
Application | Wire & Cable |
Insulation Dia | 0.083 to 0.122 in |
Terminal Orientation | Straight |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16219K)
- ANCOR Ancor 309102 Heat Shrink Butt Connector 16-14 AWG - 500 Pieces (309102)
- SQUARE D Thermal Unit, 14.1 to 19.2A (B25.0)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rd Plngr, Top, 1.24 in (9007GD)
- PANDUIT 22-18 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM1-3F-C)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV18-250FIB-Q)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN4-38RX)
- QUICKCABLE 12-10 AWG Heat-Shrink Male Bullet Terminal 0.195" Stud PK25 (164472-025)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 100-Pack (220212)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10R/LK)
- STA-KON 18-14 AWG Vinyl Ring Terminal #8 Stud PK100 (14RB-8)
- Te Connectivity Wire Connectors & Disconnects