Shop All Wire Terminals
Te Connectivity
PL 250 REC TERMINAL 13-11 AWG BR
Mfr # 154717-1
Zoro # G800927115
Sold in multiples of 1500 for $195.00
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 to 11 AWG
- Insulation Type Non-Insulated
- Seam Open
- Wire Type Stranded, FLK
- Connection Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 154717-1
- Zoro # G800927115
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.886 in |
Details
Wire Range | 14 to 11 AWG |
Insulation Type | Non-Insulated |
Seam | Open |
Wire Type | Stranded, FLK |
Connection Material | Brass |
Standards | UL Rating |
Features | Wire Insulation Support |
Connection Type | F-Crimp |
Terminal Type | Receptacle |
Max. Temp. | 221 Degrees F |
Application | Wire & Cable |
Contact Plating Material | Unplated |
Insulation Dia | 0.141 to 0.169 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2CR)
- PANDUIT Cable Tie, Tool, Lowvolume, S-Hs-Lh-H (STH2)
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (845)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B256)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 450 Piece (K-1104)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH3)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 3-Pack (312203)
- PANDUIT 22-10 AWG Wire Termination Kit 161 Piece (KP-1075Y)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000 (PV14-6LF-M)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK1000 (PV14-8R-M)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK25 (MH18-6FLX)
- Te Connectivity Wire Terminals