Shop All Headers & Wire Housings
Te Connectivity
PL 250 REC HSG 8P NYLON BLACK
Mfr # 926646-1
Zoro # G900957739
product price: $1.39
/ea
Sold in multiples of 2000 for $2,780.00
$2,780.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Glass-Filled Polyamide
- Flammability Rating UL 94 V-2
- Number of Contacts 8
- Hole Center to Center 9.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 926646-1
- Zoro # G900957739
- Country of Origin Italy
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Color | Black |
Material | Glass-Filled Polyamide |
Flammability Rating | UL 94 V-2 |
Number of Contacts | 8 |
Hole Center to Center | 9.1 mm |
Insulated | No |
Terminal Type | Receptacle |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 30A (8903SMO3V02)
- NVENT CADDY Square Channel Washer, 3/8 In, Steel (F140000EG)
- NOARK Overload 4.0 Amp 3P (RHU-5-4.0A)
- HUBBELL 20A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-20P WT (HBL2515)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings