Shop All Headers & Wire Housings
Te Connectivity
PL 250 REC HSG 6P NYLON BLACK
Mfr # 926330-1
Zoro # G900957074
product price: $1.39
/ea
Sold in multiples of 65 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Polyamide
- Color Black
- Number of Contacts 6
- Insulated No
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 926330-1
- Zoro # G900957074
- Country of Origin Germany
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Material | Glass-Filled Polyamide |
Color | Black |
Number of Contacts | 6 |
Insulated | No |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Hole Center to Center | 9.1 mm |
Terminal Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Removal Tool, Han D, Mini (09990000052)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRBLA100)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-RBW-4)
- BELL OUTDOOR Wp Cover Gasket (5019-0)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings