Shop All Headers & Wire Housings
Te Connectivity
PL 250 REC HSG 2P NYLON NAT
Mfr # 926522-2
Zoro # G300957469
product price: $0.32
/ea
Sold in multiples of 300 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Polyamide
- Terminal Type Receptacle
- Hole Center to Center 7.4 mm
- Number of Contacts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 926522-2
- Zoro # G300957469
- Country of Origin Brazil
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Color | Natural |
Material | Polyamide |
Terminal Type | Receptacle |
Hole Center to Center | 7.4 mm |
Number of Contacts | 2 |
Flammability Rating | UL 94 V-2 |
Insulated | No |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 48 cu in, Outlet Box, 2 Gang, PVC (EZ48DN)
- RIP-LOCK CABLEWRAP Strap, Reusable, Red, PK10, 1x14.5" (RLH-145-010-RD)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 45 pcs. (10054)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-25)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings