Shop All Headers & Wire Housings
Te Connectivity
PL 250 REC HSG 1P NYLON NAT
Mfr # 341300
Zoro # G300957414
product price: $0.09
/ea
Sold in multiples of 2000 for $180.00
$180.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Max. Temp. 105°C
- Terminal Type Receptacle
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 341300
- Zoro # G300957414
- Country of Origin Brazil
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Color | Natural |
Material | Nylon |
Max. Temp. | 105°C |
Terminal Type | Receptacle |
Insulated | Yes |
Number of Contacts | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 18, Natural, 50PK (TR88305N)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- AC WORKS 13A 10FT Medical Hospital Grade Y Power Cord with 2 Locking IEC C13 (MD171-ALY)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings