Shop All Headers & Wire Housings
Te Connectivity
PL 250 REC HSG 1P NYLON BROWN
Mfr # 154719-9
Zoro # G400955747
product price: $0.08
/ea
Sold in multiples of 3000 for $240.00
$240.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Terminal Type Receptacle
- Max. Temp. 105°C
- Material Glass-Filled Polyamide
- Length 0.96 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 154719-9
- Zoro # G400955747
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 0.96 in |
Details
Item | Terminal Housing |
Terminal Type | Receptacle |
Max. Temp. | 105°C |
Material | Glass-Filled Polyamide |
Color | Brown |
Number of Contacts | 1 |
Flammability Rating | UL 94 V-2 |
Insulated | Yes |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30A, Not Rated (BP/ATM-A8-RP)
- 3M Heat Shrink Tubing Kit, Black, 6" L, 2:1, Polyolefin, 600 V Dielectric Strength, 102 Pcs (FP301-3/16 TO 1-BLACK-5-102 PC KITS)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 2" x 2" x 1' (6-Pack), No Mounting Holes (FS2X2BL6NM)
- STA-KON Male Disconnect, Blue, 16 to 14 AWG, PK50 (14RB-251T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings