Shop All Headers & Wire Housings
Te Connectivity
PL 250 REC HSG 1P NYLON BLUE
Mfr # 154719-6
Zoro # G200955725
product price: $0.06
/ea
Sold in multiples of 3000 for $180.00
$180.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Temp. 105°C
- Terminal Type Receptacle
- Color Blue
- Length 24.26 mm
- Material Glass-Filled Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 154719-6
- Zoro # G200955725
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 24.26 mm |
Details
Item | Terminal Housing |
Max. Temp. | 105°C |
Terminal Type | Receptacle |
Color | Blue |
Material | Glass-Filled Polyamide |
Number of Contacts | 1 |
Connector Terminates To | Wire & Cable |
Insulated | Yes |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 18 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (185)
- ANCOR 22-18 Gauge - 3/8" Heat Shrink Ring Terminal - 100-Pack (310699)
- WIEGMANN Back Panel, 20.00" L, 0.50" W, 24.00" H (HW-WM2420AWW)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 2 Pole, 240/415/440V AC, B Curve (M9F21201)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings