Shop All Headers & Wire Housings
Te Connectivity
PL 250 HOUSING RECEPTACLE NYLON 6/6
Mfr # 521253-1
Zoro # G800957181
product price: $0.26
/ea
Sold in multiples of 350 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26.42 mm
- Material Nylon
- Color Natural
- For Use With FASTON Terminals
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 521253-1
- Zoro # G800957181
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 26.42 mm |
Details
Item | Terminal Housing |
Material | Nylon |
Color | Natural |
For Use With | FASTON Terminals |
Insulated | Yes |
Flammability Rating | UL 94 V-2 |
Hole Center to Center | 15.11 mm |
Number of Contacts | 2 |
Terminal Type | Receptacle |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- KMC Cable Clamp, 5/16" dia., 5/8" W, PK50 (CO0511Z1)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM1D20A-240)
- ABB Conduit Body Cover, 1-1/4 in., Clip On (470S)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings