Shop All Headers & Wire Housings
Te Connectivity
PL 250 HOUSING REC RED 6/6 NYLON V2
Mfr # 1-520935-2
Zoro # G100956914
Sold in multiples of 750 for $337.50
$337.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FASTON Terminals
- Length 0.475 in
- Material Nylon
- Color Red
- Terminal Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-520935-2
- Zoro # G100956914
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 0.475 in |
Details
Item | Terminal Housing |
For Use With | FASTON Terminals |
Material | Nylon |
Color | Red |
Terminal Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Number of Contacts | 2 |
Insulated | Yes |
Hole Center to Center | 15.11 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO POWER! Go Power FBL-110 110 Amp Fuse Clast T with Block (FBL-110)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (TR20R)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, D Curve (M9F23232)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Red (22EZ15)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings