Shop All Wire Terminals
Te Connectivity
PL 187 TERMINAL REC 20-16 AWG TPBR
Mfr # 1217580-1
Zoro # G300927394
Sold in multiples of 12000 for $1,440.00
$1,440.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.51 to 1.31 mm²
- Insulation Type Non-Insulated
- Terminal Type Receptacle
- Standards UL Rating
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1217580-1
- Zoro # G300927394
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.755 in |
Details
Wire Range | 0.51 to 1.31 mm² |
Insulation Type | Non-Insulated |
Terminal Type | Receptacle |
Standards | UL Rating |
Features | Wire Insulation Support |
Wire Type | Stranded, Discrete Wire |
Seam | Open |
Connection Type | F-Crimp |
Connection Material | Brass |
Application | Wire & Cable |
Terminal Orientation | Straight |
Insulation Dia | 0.09 to 0.13 in |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X225-O/B)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBM4L-120A)
- WESTWARD Welding Cable, 4 AWG, 25 ft., Black, Rubber (19YD97)
- NVENT HOFFMAN Gland Plate, SS Type 316 (GP126SS6)
- PANDUIT 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P18-10R-C)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC6)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 100-Pack (220202)
- PANDUIT 18-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10LF-C)
- 3M 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (MU10-10FLX)
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK25 (RV14-10Q)
- STA-KON 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (RC10-8)
- Te Connectivity Wire Connectors & Disconnects