Shop All Wire Disconnects
Te Connectivity
PL 187 RECEPTACLE 24-20 AWG PTPBR
Mfr # 63196-2
Zoro # G601026673
Sold in multiples of 12000 for $1,440.00
$1,440.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size .2-.51 mm2
- Overall Length .755 in
- Terminal Type Receptacle
- Wire/Cable Type Discrete Wire
- Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 63196-2
- Zoro # G601026673
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | .2-.51 mm2 |
Overall Length | .755 in |
Mating Tab Width | .187 in |
Wire Insulation Diameter (Max) | .11 in |
Accepts Wire Insulation Diameter Range | .06 - .11 in |
Details
Terminal Type | Receptacle |
Wire/Cable Type | Discrete Wire |
Terminates To | Wire & Cable |
Discrete Wire Type | Stranded |
Receptacle Stock Thickness | .012 in |
Insertion Force | Normal |
Terminal Orientation | Straight |
Crimp Type | F-Crimp |
Plating Material | Pre-Tin |
Barrel Type | Open |
Mating Tab Thickness | .01 in |
Contact Base Material | Brass |
Terminal & Splice Style | Receptacle |
Fully Insulated | No |
Disconnect Type | Quick Disconnect |
Wire Insulation Support | With |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Gray color - Nylon - 18 Lbs Tensile Strength (CT204CL-GRAY)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO112L125PGC)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 0.50A, 250V AC, 35A at 250V AC (GDG1/2)
- PANELTRONICS Circuit Breaker, 10A, 1 Pole, Not Rated (206-071S)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-1)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- GARDNER BENDER Vinyl-Insul Disconnect, 22-16 Female, PK21 (20-141F)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C855)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 25-Pack (210612)
- Te Connectivity Wire Disconnects